

€32.94/ pieceexcl. VAT
€39.86incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.94 | - |
5+ | €27.45 | 16.67% |
25+ | €25.62 | 22.22% |
50+ | €21.96 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 136 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Groove Width | 20.3 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |