

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | SBK |
Shape | Split ring |
Material | HG600 |
Internal diameter | 450 mm |
Outer diameter | 458 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 4 mm |
Temperature range | from -40 to 120 °C |