

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | KBK |
Shape | Split ring |
Material | HG650 |
Internal diameter | 55 mm |
Outer diameter | 60 mm |
Width | 9.5 mm |
Groove Width | 9.5 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 120 °C |