

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FRA |
Shape | Split ring |
Material | PA4112 |
Internal diameter | 75 mm |
Outer diameter | 80 mm |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from 100 to 135 °C |