

€13.50/ pieceexcl. VAT
€16.34incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.50 | - |
5+ | €11.25 | 16.67% |
25+ | €10.50 | 22.22% |
50+ | €9.00 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FRA |
Shape | Split ring |
Material | PA4112 |
Internal diameter | 35 mm |
Outer diameter | 40 mm |
Width | 5.4 mm |
Groove Width | 5.6 mm |
Thickness | 2.5 mm |
Temperature range | from 100 to 135 °C |