

€10.80/ pieceexcl. VAT
€13.07incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
5+ | €10.80 | 16.67% |
25+ | €10.08 | 22.22% |
50+ | €8.64 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FRA |
Shape | Split ring |
Material | PA4112 |
Internal diameter | 28.9 mm |
Outer diameter | 32 mm |
Width | 3.9 mm |
Groove Width | 4 mm |
Temperature range | from 100 to 135 °C |