FREUDENBERG

FREUDENBERG Guide ring FRA PA4112 30x26,9 L=4

  • ERIKS:12119681
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FRA
Shape
Split ring
Material
PA4112
Internal diameter
26.9 mm
Outer diameter
30 mm
Width
3.9 mm
Groove Width
4 mm
Temperature range
from 100 to 135 °C