

€13.13/ pieceexcl. VAT
€15.89incl. VAT
Sold per: 5Min. order: 5
4 In stock - Estimated delivery date 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.75 | - |
5+ | €13.13 | 16.67% |
25+ | €12.25 | 22.22% |
50+ | €10.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 59 mm |
Outer diameter | 63 mm |
Width | 10 mm |
Groove Width | 10.2 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |