

€11.88/ pieceexcl. VAT
€14.37incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.88 | - |
5+ | €9.90 | 16.67% |
25+ | €9.24 | 22.22% |
50+ | €7.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 56 mm |
Outer diameter | 60 mm |
Width | 10 mm |
Groove Width | 10.2 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |