

€59.58/ pieceexcl. VAT
€72.09incl. VAT
8 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.58 | - |
5+ | €49.65 | 16.67% |
25+ | €46.34 | 22.22% |
50+ | €39.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 156 mm |
Outer diameter | 160 mm |
Width | 25 mm |
Groove Width | 25.4 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |