

€34.92/ pieceexcl. VAT
€42.25incl. VAT
12 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.92 | - |
5+ | €29.10 | 16.67% |
25+ | €27.16 | 22.22% |
50+ | €23.28 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 121 mm |
Outer diameter | 125 mm |
Width | 20 mm |
Groove Width | 20.3 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |