FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 9,5x2,5

  • ERIKS:11310734
Image 1
Save to list
Not available in webshop

Sold per: 20Min. order: 20

Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
9.5 mm
Groove Width
9.7 mm
Thickness
2.5 mm
Temperature range
from -80 to 200 °C