FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 8x2

  • ERIKS:11310735
Image 1
Save to list
Not available in webshop

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
8 mm
Groove Width
8.2 mm
Thickness
2 mm
Temperature range
from -80 to 200 °C