FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 3,8x1,5

  • ERIKS:11298224
Image 1
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
3.8 mm
Groove Width
4 mm
Thickness
1.5 mm
Temperature range
from -80 to 200 °C