FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 25x2 L=1m

  • ERIKS:11478719
Image 1
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
25 mm
Groove Width
25.2 mm
Length
1000 mm
Thickness
2 mm
Temperature range
from -80 to 200 °C