

Sold per: 0.001Min. order: 0.001
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FB |
Shape | Stripe |
Material | PTFE40 |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -80 to 200 °C |