FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 20x2

  • ERIKS:11298181
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 03/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
20 mm
Groove Width
20.5 mm
Thickness
2 mm
Temperature range
from -80 to 200 °C