FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 2,3x1,5

  • ERIKS:11316207
Image 1
Save to list
Not available in webshop

Sold per: 0.001Min. order: 0.001

593 In stock - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
2.3 mm
Groove Width
2.5 mm
Thickness
1.5 mm
Temperature range
from -80 to 200 °C