FREUDENBERG

FREUDENBERG Guide band FB PTFE carbon 15x2

  • ERIKS:11298180
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
FB
Shape
Stripe
Material
PTFE40
Width
15 mm
Groove Width
15.2 mm
Thickness
2 mm
Temperature range
from -80 to 200 °C