

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKF |
Shape | Split ring |
Material | PA4201 |
Internal diameter | 61 mm |
Outer diameter | 65 mm |
Width | 10 mm |
Groove Width | 10.2 mm |
Thickness | 2 mm |
Temperature range | from -30 to 100 °C |