






€159.75/ pieceexcl. VAT
€193.30incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.75 | - |
5+ | €133.13 | 16.67% |
25+ | €124.25 | 22.22% |
50+ | €106.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOI |
Rod diameter | 50 mm |
Groove Diameter | 59.4 mm |
Groove Width | 7.1 mm |
Seal height | 6.6 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |