






€130.05/ pieceexcl. VAT
€157.36incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.05 | - |
5+ | €108.38 | 16.67% |
25+ | €101.15 | 22.22% |
50+ | €86.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOI |
Rod diameter | 40 mm |
Groove Diameter | 46.2 mm |
Groove Width | 4.8 mm |
Seal height | 4.3 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |