






€100.35/ pieceexcl. VAT
€121.42incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.35 | - |
5+ | €83.63 | 16.67% |
25+ | €78.05 | 22.22% |
50+ | €66.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOI |
Rod diameter | 30 mm |
Groove Diameter | 36.2 mm |
Groove Width | 4.8 mm |
Seal height | 4.3 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |