






Sold per: 50Min. order: 50
20 In stock - Estimated delivery date 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOI |
Rod diameter | 10 mm |
Groove Diameter | 12.9 mm |
Groove Width | 2.4 mm |
Seal height | 2.1 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |