






€108.90/ pieceexcl. VAT
€131.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.90 | - |
5+ | €90.75 | 16.67% |
25+ | €84.70 | 22.22% |
50+ | €72.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOA |
Bore diameter | 40 mm |
Groove Diameter | 33.8 mm |
Groove Width | 4.8 mm |
Seal height | 4.3 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Principle of operation | Single acting |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |