






€60.03/ pieceexcl. VAT
€72.64incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.03 | - |
5+ | €50.03 | 16.67% |
25+ | €46.69 | 22.22% |
50+ | €40.02 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOA |
Bore diameter | 20 mm |
Groove Diameter | 15.5 mm |
Groove Width | 3.6 mm |
Seal height | 3.2 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Principle of operation | Single acting |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |