






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOA |
Bore diameter | 200 mm |
Groove Diameter | 187.8 mm |
Groove Width | 9.5 mm |
Seal height | 9 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Principle of operation | Single acting |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |