






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOA |
Bore diameter | 16 mm |
Groove Diameter | 11.5 mm |
Groove Width | 3.6 mm |
Seal height | 3.2 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Principle of operation | Single acting |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |