






€33.60/ pieceexcl. VAT
€40.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.32 | - |
5+ | €33.60 | 16.67% |
25+ | €31.36 | 22.22% |
50+ | €26.88 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOA |
Bore diameter | 10 mm |
Groove Diameter | 7.1 mm |
Groove Width | 2.4 mm |
Seal height | 2.1 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Principle of operation | Single acting |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |