






€9.98/ pieceexcl. VAT
€12.08incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.97 | - |
5+ | €9.98 | 16.67% |
25+ | €9.31 | 22.22% |
50+ | €7.98 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 75 mm |
Groove Diameter | 69.6 mm |
Groove Width | 6.5 mm |
Seal height | 5.5 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |