






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 50 mm |
Groove Diameter | 44.4 mm |
Groove Width | 6.2 mm |
Seal height | 5.3 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |