






€29.79/ pieceexcl. VAT
€36.05incl. VAT
30 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.79 | - |
5+ | €24.83 | 16.67% |
25+ | €23.17 | 22.22% |
50+ | €19.86 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 150 mm |
Groove Diameter | 140.4 mm |
Groove Width | 7.7 mm |
Seal height | 6.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |