






€27.63/ pieceexcl. VAT
€33.43incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.63 | - |
5+ | €23.03 | 16.67% |
25+ | €21.49 | 22.22% |
50+ | €18.42 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 140 mm |
Groove Diameter | 134.1 mm |
Groove Width | 5.9 mm |
Seal height | 4.9 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |