






€13.43/ pieceexcl. VAT
€16.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.11 | - |
5+ | €13.43 | 16.67% |
25+ | €12.53 | 22.22% |
50+ | €10.74 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 105 mm |
Groove Diameter | 95.1 mm |
Groove Width | 7.8 mm |
Seal height | 6.7 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |