






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU83 |
Bore diameter | 860 mm |
Groove Diameter | 843 mm |
Groove Width | 16.3 mm |
Seal height | 14.4 mm |
Material seal | PUR |
Compound | 93 AU V167 |
Temperature range | from -30 to 110 °C |
Principle of operation | Double acting |
Max. operating pressure | 600 bar |