






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU82 |
Rod diameter | 105 mm |
Groove Diameter | 112.8 mm |
Groove Width | 5.8 mm |
Seal height | 5 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 600 bar |