






€44.64/ pieceexcl. VAT
€54.01incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.64 | - |
5+ | €37.20 | 16.67% |
25+ | €34.72 | 22.22% |
50+ | €29.76 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Pneuko G |
Bore diameter | 90 mm |
Groove Diameter | 12 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Material guide ring | PA |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |