






€79.50/ pieceexcl. VAT
€96.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.40 | - |
5+ | €79.50 | 16.67% |
25+ | €74.20 | 22.22% |
50+ | €63.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TFMI |
Rod diameter | 60 mm |
Groove Diameter | 72.2 mm |
Groove Width | 7.5 mm |
Seal height | 7.3 mm |
Material seal | PTFE |
Compound | PTFE 177023 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 160 bar |
Maximum Speed | 2 m/s |