






€34.35/ pieceexcl. VAT
€41.56incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.22 | - |
5+ | €34.35 | 16.67% |
25+ | €32.06 | 22.22% |
50+ | €27.48 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 520 |
Bore diameter | 40 mm |
Groove Diameter | 32 mm |
Groove Width | 9.5 mm |
Seal height | 9 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |