






€506.70/ pieceexcl. VAT
€613.11incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €506.70 | - |
5+ | €422.25 | 16.67% |
25+ | €394.10 | 22.22% |
50+ | €337.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 520 |
Bore diameter | 280 mm |
Groove Diameter | 255 mm |
Groove Width | 24.8 mm |
Seal height | 24.3 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |