






€17.10/ pieceexcl. VAT
€20.69incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.52 | - |
5+ | €17.10 | 16.67% |
25+ | €15.96 | 22.22% |
50+ | €13.68 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 320 |
Bore diameter | 30 mm |
Groove Diameter | 22 mm |
Groove Width | 13.5 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material guide ring | PA |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |