






€220.05/ pieceexcl. VAT
€266.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €220.05 | - |
5+ | €183.38 | 16.67% |
25+ | €171.15 | 22.22% |
50+ | €146.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 320 |
Bore diameter | 220 mm |
Groove Diameter | 200 mm |
Groove Width | 31.5 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material guide ring | PA |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |