






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 320 |
Bore diameter | 125 mm |
Groove Diameter | 108 mm |
Groove Width | 26.5 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material guide ring | PA |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |