






€40.32/ pieceexcl. VAT
€48.79incl. VAT
187 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.32 | - |
5+ | €33.60 | 16.67% |
25+ | €31.36 | 22.22% |
50+ | €26.88 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 300 |
Bore diameter | 80 mm |
Groove Diameter | 64.5 mm |
Groove Width | 6.3 mm |
Seal height | 6 mm |
Material seal | PUR |
Compound | 98 AU 928 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |