






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 300 |
Bore diameter | 40 mm |
Groove Diameter | 24.5 mm |
Groove Width | 6.3 mm |
Seal height | 6 mm |
Material seal | PUR |
Compound | 98 AU 928 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |