






€16.65/ pieceexcl. VAT
€20.15incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.65 | - |
5+ | €13.88 | 16.67% |
25+ | €12.95 | 22.22% |
50+ | €11.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 300 |
Bore diameter | 32 mm |
Groove Diameter | 24.5 mm |
Groove Width | 3.2 mm |
Seal height | 3 mm |
Material seal | PUR |
Compound | 98 AU 928 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |