






€65.34/ pieceexcl. VAT
€79.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.34 | - |
5+ | €54.45 | 16.67% |
25+ | €50.82 | 22.22% |
50+ | €43.56 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 300 |
Bore diameter | 120 mm |
Groove Diameter | 99 mm |
Groove Width | 8.1 mm |
Seal height | 7.8 mm |
Material seal | PUR |
Compound | 98 AU 928 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |