






€143.55/ pieceexcl. VAT
€173.70incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.55 | - |
5+ | €119.63 | 16.67% |
25+ | €111.65 | 22.22% |
50+ | €95.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | S8 |
Rod diameter | 135 mm |
Groove Diameter | 150 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | NBR/fabric |
Compound | 70 NBR B209 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |