






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | S8 |
Rod diameter | 105 mm |
Groove Diameter | 120 mm |
Groove Width | 12.2 mm |
Seal height | 11.5 mm |
Material seal | NBR/fabric |
Compound | 70 NBR B209 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |