






€188.25/ pieceexcl. VAT
€227.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.90 | - |
5+ | €188.25 | 16.67% |
25+ | €175.70 | 22.22% |
50+ | €150.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMS-MR PR |
Rod diameter | 140 mm |
Groove Diameter | 155.1 mm |
Groove Width | 6.3 mm |
Seal height | 5.9 mm |
Material seal | PTFE |
Compound | PTFE GM201 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |